
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1983659-1
Zoro #
G600956421
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1 µm
Details
Item
Connector
Number of Rows
2
Color
Natural
Material
Thermoplastic
Application
Power
Terminal Finish
Pre-Tin Plated
Contact Type
Socket; Tab
Terminal Type
Crimp
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Current Rating
9 A
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Finish
Pre-Tin Plated
Hole Center to Center
6.6 mm
Number of Contacts
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.