This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2029089-4
Zoro #
G600956391
UPC #
-
Country of Origin
China
Dimensions
Width
9.6 mm
Length
9.6 mm
Details
Item
Housing
Number of Rows
2
Color
Red
For Use With
Receptacle Housing
Application
Power, Signal
Material
Nylon
Number of Contacts
4
Hole Center to Center
4.2 mm
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Contact Type
Pin
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.