Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P  RAST 5 Tab Header  THV 1971845-4

4P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 1971845-4
  • Zoro # G000941584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971845-4
Zoro #
G000941584
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
1.07 in
Contact Plating Thickness
3.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
16 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
Connection Material
Copper Alloy
For Use With
Connector/Cable Assembly
Terminal Type
Solder
Features
Shrouded
Material
Nylon
Hole Center to Center
5 mm
Current Rating
16 A
Contact Finish
Matte Tin Plated
Number of Rows
1
Contact Type
Tab
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.