Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P  RAST 5 Tab Header  THV 4-2232045-4

4P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 4-2232045-4
  • Zoro # G100941354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2232045-4
Zoro #
G100941354
UPC #
-
Country of Origin
United States

Dimensions

Height
12.8 mm
Length
22.3 mm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Features
Shrouded
Max. Temp.
120°C
Material
Nylon
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Number of Contacts
4
Contact Type
Tab
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.