Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P RCPT VAL-U-LOK V2 1969597-4

4P RCPT VAL-U-LOK V2 (Discontinued)

  • Mfr # 1969597-4
  • Zoro # G200956753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969597-4
Zoro #
G200956753
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.7 mm
Length
9.6 mm
Width
0.779 in

Details

Item
Housing
Number of Rows
2
For Use With
Receptacle Housing
Color
Natural
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
4
Max. Voltage
600V AC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-2
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.