Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P STD TIMER GEH 3-928344-4

4P STD TIMER GEH (Discontinued)

  • Mfr # 3-928344-4
  • Zoro # G801043203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-928344-4
Zoro #
G801043203
UPC #
-
Country of Origin
Italy

Dimensions

Height
12.2 mm
Length
20 mm

Details

Item
Connector
Material
Polyamide
Number of Rows
1
Color
Gray
Application
Power
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
4
Hole Center to Center
5 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-2
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.