Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P TAB HSG NAT

  • Mfr # 365059-1

  • Zoro # G200956609


product price: $0.46
/ea
Sold in multiples of 195 for $89.70

Key Features

Material
Polyamide
Length
30 mm
Height
1.232 in
Number of Rows
1
Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365059-1
Zoro #
G200956609
UPC #
-
Country of Origin
Spain

Dimensions

Length
30 mm
Height
1.232 in
Width
0.63 in

Details

Material
Polyamide
Number of Rows
1
Color
Natural
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-2
Number of Contacts
4
Hole Center to Center
5.8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.