Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P TERMI-BLOK PCB HIGH TEMP 1776119-4

4P TERMI-BLOK PCB HIGH TEMP (Discontinued)

  • Mfr # 1776119-4
  • Zoro # G800930016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776119-4
Zoro #
G800930016
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.102 in

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Marking Color
White
Mounting Angle
Vertical
Closed End
Without
Housing Color
Black
Operating Temperature Range
-40 to 230°F
Locating Posts
Without
Screw Material
Brass
Housing Material
PA 66
Wire Range
30 to 16 AWG
Screw Flange
Without
Contact Mount
Through Hole
Connector Style
Header
Interlock
With
Number of Rows
1
Threaded Flange
Without
Connector Mounting Type
Board Mount
Screw Plating Material
Nickel
Wire Protection
With
Contact Current Rating (Max)
10A
Screwless Terminal Block
No
Wire Entry Angle
Side
Centerline (Pitch)
.2 in
Contact Base Material
Brass
Profile
Low
Stacked Levels
Without
Number of Positions
4
Circuit Application
Power & Signal
Block Type
Straight
Current Rating (Max)
10A
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.