Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P. TERMI-BLOK PCB MOUNT 90 282858-4

4P. TERMI-BLOK PCB MOUNT 90 (Discontinued)

  • Mfr # 282858-4
  • Zoro # G600930001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282858-4
Zoro #
G600930001
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
600 VAC
Housing Material
PA 66
Screw Flange
Without
Wire Protection
With
Wire Entry Angle
Side
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Straight
Number of Rows
1
Number of Positions
4
Connector Style
Header
Centerline (Pitch)
.394 in
Threaded Flange
Without
Screw Material
Brass
Contact Mount
Through Hole
Side Stackable
Yes
Operating Temperature Range
-40 to 110°C
Connector System
Wire-to-Board
Screw Plating Material
Nickel
Screwless Terminal Block
No
Housing Color
Green
Interlock
With
Contact Base Material
Brass
Wire Range
30 to 12 AWG
Connector Mounting Type
Board Mount
Current Rating (Max)
24 A
Block Type
Stacking w/interlock
Circuit Application
Power & Signal
Contact Current Rating (Max)
24 A
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.