
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284516-4
Zoro #
G100929918
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Block Type
None
Screwless Terminal Block
No
Housing Material
Polyamide 6.6
Applies To
Printed Circuit Board
Side Stackable
No
Closed End
With
Screw Flange
Without
Centerline
3.5 mm [ .138 in ]
Shrouded
Yes
Number of Positions
4
Interlock
Without
Number of Rows
1
Contact Base Material
Phosphor Bronze
Mating Angle
180°
Housing Color
Green
Contact Mount
Through Hole
Voltage (VAC)
200
Current Rating (Max) (A)
11
Mounting Angle
Vertical
Connector Style
Header
Threaded Flange
With
Contact Mating Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.