Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P UNIV M-N-L CAP 926305-1

4P UNIV M-N-L CAP (Discontinued)

  • Mfr # 926305-1
  • Zoro # G701048599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926305-1
Zoro #
G701048599
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-2
Max. Voltage
600V AC
Application
Power, Signal
Standards
UL E28476; UL Recognized
Material
Polyamide
Features
Panel Mount Feature
Max. Temp.
125°C
Hole Center to Center
6.35 mm
Number of Contacts
4
For Use With
Universal MATE-N-LOK Plug
Contact Type
Pin
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.