This item is Discontinued.

Te Connectivity 4P VAL-U-LOK SR HDR SN V2 WODH 2029058-4

4P VAL-U-LOK SR HDR SN V2 WODH (Discontinued)

  • Mfr # 2029058-4
  • Zoro # G300938000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2029058-4
Zoro #
G300938000
UPC #
-
Country of Origin
China

Dimensions

Width
0.213 in
Height
12.8 mm
Max. Insulation Dia.
0.122 in
Length
18 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
4.2 mm
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; Shrouded
Current Rating
9 A
Contact Type
Pin
Number of Contacts
4
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.