Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P VAL-U-LOK VRT HDR W/P V2 1586039-4

4P VAL-U-LOK VRT HDR W/P V2 (Discontinued)

  • Mfr # 1586039-4
  • Zoro # G800937138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586039-4
Zoro #
G800937138
UPC #
-
Country of Origin
China

Dimensions

Width
0.386 in
Height
12.8 mm
Max. Insulation Dia.
3.1 mm
Length
9.6 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Header
Type
Pin
Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Polyamide
Number of Contacts
4
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
9 A
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.