Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4P VERT HDR VAL-U-LOK GW 1586768-4

4P VERT HDR VAL-U-LOK GW (Discontinued)

  • Mfr # 1586768-4
  • Zoro # G500937728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586768-4
Zoro #
G500937728
UPC #
-
Country of Origin
China

Dimensions

Width
0.383 in
Height
12.8 mm
Max. Insulation Dia.
0.122 in
Length
9.6 mm

Details

Item
Header
Type
Header
Color
White
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Material
Polyamide
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Circuit Identification Feature; Shrouded
Contact Type
Pin
Number of Rows
2
Number of Contacts
4
Contact Finish
Tin Plated
Current Rating
9 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.