
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586037-4
Zoro #
G400939174
UPC #
-
Country of Origin
China
Dimensions
Width
0.384 in
Height
12.8 mm
Max. Insulation Dia.
0.122 in
Length
9.6 mm
Contact Plating Thickness
2.03 to 5.08 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.