Zoro Homepage
This item is Discontinued.
Te Connectivity 4P VRT HDR VAL-U-LOK V0 1586038-4

4P VRT HDR VAL-U-LOK V0 (Discontinued)

  • Mfr # 1586038-4
  • Zoro # G200939114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586038-4
Zoro #
G200939114
UPC #
-
Country of Origin
China

Dimensions

Width
0.384 in
Height
12.8 mm
Length
9.6 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; Shrouded
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Contact Type
Pin
Current Rating
9 A
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.