Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 1546940-8

  • Zoro # G401008978


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546940-8
Zoro #
G401008978
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
3.961 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Housing Material
Polyamide
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Zinc
Screw Material
Steel
Mounting Insert
With
Terminal Material
Copper Alloy
Screw Head Type
Wire Clamp Combo Head
Mounting Angle
Right Angle
Terminal Plating Material
Tin
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Mounting Bushing
With
Mounting Options
End Mounting Ears
Top Hardware
Wire Clamp Combo Head
Number of Positions
10
UL Flammability Rating
UL 94V-0
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.