Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PCR-24-006

  • Mfr # 9-1546119-1

  • Zoro # G201010003


product price: $26.59
/ea
Sold in multiples of 7 for $186.13

Key Features

Number of Rows
1
Termination Style
Pin
Center Spacing
0.325 in
Overall Length
7.861 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1546119-1
Zoro #
G201010003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.861 in
Screw Size
8-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Center Spacing
0.325 in
Color
Black
Block Style
Open Bottom with Standoffs
Terminal Material
Copper Alloy
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
Screw Head Type
Wire Clamp Combo Head
UL Flammability Rating
UL 94V-0
Screw Plating Finish
Bright
Mounting Angle
Right Angle
Screw Plating Material
Zinc Chromate
Number of Levels
1
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
24
Mounting Insert
Without
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.