Zoro Homepage
This item is Discontinued.
Te Connectivity 4PCV-03-006=4PCV ASSEMBLY 6-1437648-1

4PCV-03-006=4PCV ASSEMBLY (Discontinued)

  • Mfr # 6-1437648-1
  • Zoro # G001010074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437648-1
Zoro #
G001010074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.03 in
Screw Size
4-40

Details

Color
Black
Voltage
150 V
Screw Plating Material
Zinc
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Housing Material
Polyamide
Centerline (Pitch)
.325 in
Mounting Insert
Without
Current Rating
20 A
Current Rating (Max)
20 A
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Number of Positions
3
Mounting Ears
Without
Block Style
Open Bottom with Standoffs
Wire Range
22 to 12 AWG
Terminal Plating Material
Tin
Number of Levels
1
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Bottom Termination Style
Printed Circuit Pin
Screw Head Type
Wire Clamp Combo Head
Product Type
Barrier Strip
Top Hardware
Wire Clamp Combo Head
Terminal Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.