This item is Discontinued.

Te Connectivity 4PCV-04-006=4PCV ASSEMBLY 6-1437648-7

4PCV-04-006=4PCV ASSEMBLY (Discontinued)

  • Mfr # 6-1437648-7
  • Zoro # G901009987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437648-7
Zoro #
G901009987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.36 in
Screw Size
4-40

Details

Color
Black
Voltage
150 V
Current Rating
20 A
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Steel
Terminal Material
Copper Alloy
Number of Rows
1
Terminal Plating Material
Tin
Mounting Insert
Without
Product Type
Barrier Strip
Current Rating (Max)
20 A
Block Style
Open Bottom with Standoffs
Bottom Termination Style
Printed Circuit Pin
Top Hardware
Wire Clamp Combo Head
Wire Range
22 to 12 AWG
Centerline (Pitch)
.325 in
Mounting Angle
Vertical
Housing Material
Polyamide
Number of Levels
1
Screw Head Type
Wire Clamp Combo Head
UL Flammability Rating
UL 94V-0
Mounting Ears
Without
Number of Positions
4
Screw Plating Material
Zinc
Barrier Strip Style
Tri-Barrier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.