
4PCV-05-008=#4 TRIBARRIER TERM
Mfr # 7-1437648-5
Zoro # G400930362
product price:Â $3.45
/ea
Sold in multiples of 60 for $207.00
Key Features
Wire Range
22 to 12 AWG
Overall Length
2.336 in
Max. Voltage
150V
Connection Material
Copper Alloy
Terminal Type
Printed Circuit Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-1437648-5
Zoro #
G400930362
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.336 in
Details
Item
Barrier Strip
Wire Range
22 to 12 AWG
Max. Voltage
150V
Connection Material
Copper Alloy
Terminal Type
Printed Circuit Pin
Application
Printed Circuit Board
Mounting Type
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.