Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 150 V, 12 AWG, Quick Connect Termination

  • Mfr # 1-1546158-1

  • Zoro # G601009447


product price: $11.55
/ea
Sold in multiples of 15 for $173.25

Key Features

Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546158-1
Zoro #
G601009447
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
8.18 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
Color
White
Housing Material
Polyamide
Barrier Strip Style
Tri-Barrier
Terminal Plating Material
Tin
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Screw Plating Material
Zinc
Block Style
Open Bottom with Standoffs
Number of Levels
1
Screw Head Type
Wire Clamp Combo Head
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Finish
Bright
Mounting Insert
Without
Mounting Angle
Vertical
Terminal Material
Copper Alloy
Number of Positions
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.