Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4POS 3.81MM TEPS CONN.

  • Mfr # 1-2834017-4

  • Zoro # G101037629


product price: $1.19
/ea
Sold in multiples of 70 for $83.30

Key Features

Contact Termination Area Plating Finish
Matte
Number of Positions
4
Contact Termination Area Plating Material
Tin-Lead over Nickel
Product Type
Connector
Contact Current Rating (Max)
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834017-4
Zoro #
G101037629
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
20 to 16 AWG

Details

Contact Termination Area Plating Finish
Matte
Number of Positions
4
Contact Termination Area Plating Material
Tin-Lead over Nickel
Product Type
Connector
Contact Current Rating (Max)
8A
Mounting Angle
Vertical
Connector Style
Receptacle
Termination Method to Printed Circuit Board
Through Hole
Connector Type
Connector Assembly
Agency/Standard
UL
Connector & Contact Terminates To
Printed Circuit Board
Sealable
No
Operating Voltage
300 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.