
4POS 5.0MM TEPS CONN.
Mfr # 1-2834018-4
Zoro # G001037644
product price: $1.25
/eaSold in multiples of 67 for $83.75
Key Features
Agency/Standard
UL
Operating Voltage
300 VAC
Product Type
Connector
Contact Current Rating (Max)
10A
Contact Termination Area Plating Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2834018-4
Zoro #
G001037644
UPC #
-
Country of Origin
China
Dimensions
Wire/Cable Size
20 to 14 AWG
Details
Agency/Standard
UL
Operating Voltage
300 VAC
Product Type
Connector
Contact Current Rating (Max)
10A
Contact Termination Area Plating Finish
Matte
Sealable
No
Contact Termination Area Plating Material
Tin-Lead over Nickel
Connector & Contact Terminates To
Printed Circuit Board
Connector Type
Connector Assembly
Connector Style
Receptacle
Number of Positions
4
Termination Method to Printed Circuit Board
Through Hole
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.