
4POS MCON 1.2 LL TAB SEALED COD B (Discontinued)
- Mfr # 2-1564559-4
- Zoro # G700941426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1564559-4
Zoro #
G700941426
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.953 in
Details
Item
Housing for Male Terminals
Insulation Color
Yellow
Max. Temp.
125 Degrees C
Terminal Type
Male
Max. Voltage
14V DC
Terminal Orientation
180 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.