Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4POS MICRO MNL ASSY R/A THRU

  • Mfr # 3-794677-4

  • Zoro # G901044056


product price: $1.79
/ea
Sold in multiples of 49 for $87.71

Key Features

Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-794677-4
Zoro #
G901044056
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Height
11.55 mm
Length
10 mm
Contact Plating Thickness
2.54 to 7.62 µm
Max. Single Wire Size
20 AWG

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Number of Rows
2
Contact Finish
Tin Plated
Terminal Finish
Matte Tin Plated
Number of Contacts
4
Flammability Rating
UL 94 V-0
Hole Center to Center
3 mm
Terminal Type
Through Hole - Solder
Current Rating
5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.