Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794619-4
Zoro #
G400940828
UPC #
-
Country of Origin
United States
Dimensions
Length
6.86 mm
Details
Item
Connector
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Max. Temp.
105°C
Connector Type
Header
For Use With
Printed Circuit Board
Material
High Temperature Nylon
Terminal Type
Through Hole - Solder
Number of Rows
2
Number of Contacts
4
Contact Type
Pin
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.