Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4POS TAB 2.8X0.8 TAB HSG ASSY

  • Mfr # 3-1703818-1

  • Zoro # G400957055


product price: $1.55
/ea
Sold in multiples of 54 for $83.70

Key Features

Color
Green
Height
1.062 in
Number of Rows
2
Width
1.8937 in
Length
29.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1703818-1
Zoro #
G400957055
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.062 in
Width
1.8937 in
Length
29.1 mm

Details

Color
Green
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-0
Max. Temp.
140°C
Number of Contacts
4
Hole Center to Center
6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.