Zoro Homepage
This item is Discontinued.
Te Connectivity 4POS.TAB 2.8X0.8.TAB HSG.ASSY. 2-1703818-1

4POS.TAB 2.8X0.8.TAB HSG.ASSY. (Discontinued)

  • Mfr # 2-1703818-1
  • Zoro # G100956884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1703818-1
Zoro #
G100956884
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.8937 in
Height
1.062 in
Length
29.1 mm

Details

Number of Rows
2
Color
Gray
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Hole Center to Center
6 mm
Number of Contacts
4
Flammability Rating
UL 94 V-0
Max. Temp.
140°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.