Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4W MQS RECEP HSG POS MAT 1379029-1

4W MQS RECEP HSG POS MAT (Discontinued)

  • Mfr # 1379029-1
  • Zoro # G500956460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1379029-1
Zoro #
G500956460
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
16.5 mm
Width
0.693 in
Height
0.421 in

Details

Number of Rows
1
Features
Terminal Position Assurance
Max. Voltage
24V DC
Max. Temp.
85°C
Material
Glass-Filled PBT
Color
Black
Number of Contacts
4
Flammability Rating
UL 94 HB
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.