Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4W TAB HSG CODING 1 BLACK 1379674-1

4W TAB HSG CODING 1 BLACK (Discontinued)

  • Mfr # 1379674-1
  • Zoro # G800956627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1379674-1
Zoro #
G800956627
UPC #
-
Country of Origin
Belgium

Dimensions

Height
0.463 in
Length
14 mm
Width
1.315 in

Details

Number of Rows
1
Max. Temp.
100°C
Features
Terminal Position Assurance
Max. Voltage
14V DC
Color
Black
Material
PBT
Flammability Rating
UL 94 HB
Hole Center to Center
2.2 mm
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.