Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X4 MTE SHRD PIN SR POL .100CL

  • Mfr # 5-103944-3

  • Zoro # G201044657


product price: $1.49
/ea
Sold in multiples of 54 for $80.46

Key Features

Length
1.98 in
Min. Single Wire Size
26 AWG
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103944-3
Zoro #
G201044657
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.98 in
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Type
Pin
Current Rating
3 A
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Type
Plug
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.