Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4X4 MTE SHRD PIN SR POL .100CL 5-103946-3

4X4 MTE SHRD PIN SR POL .100CL (Discontinued)

  • Mfr # 5-103946-3
  • Zoro # G801044736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103946-3
Zoro #
G801044736
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.03 mm
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Current Rating
3 A
Terminal Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Connector Type
Plug
Number of Contacts
4
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.