Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4X5 MTE RCPT SR LATCH .100CL 1-103958-5

4X5 MTE RCPT SR LATCH .100CL (Discontinued)

  • Mfr # 1-103958-5
  • Zoro # G100945369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103958-5
Zoro #
G100945369
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
5.08 mm
Max. Single Wire Size
22 AWG
Length
1.99 in
Max. Insulation Dia.
0.054 in
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Contact Finish
Bright
Number of Rows
1
Current Rating
3 A
Contact Type
Socket
Number of Contacts
5
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.