This item is Discontinued.

Te Connectivity 4X5 MTE SHRD PIN SR LATCH .100 5-103945-4

4X5 MTE SHRD PIN SR LATCH .100 (Discontinued)

  • Mfr # 5-103945-4
  • Zoro # G701044584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-103945-4
Zoro #
G701044584
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.38 in
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Number of Contacts
5
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Connector Type
Plug
Hole Center to Center
2.54 mm
Number of Rows
1
Connection Material
Phosphor Bronze

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.