Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5-1634503-1 5-1634503-1

5-1634503-1 (Discontinued)

  • Mfr # 5-1634503-1
  • Zoro # G801038056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1634503-1
Zoro #
G801038056
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Material
Zinc
Finish
Nickel Plated
Connector Type
Jack
Features
Low Profile; With Detent
Max. Temp.
85°C
Connection Material
Phosphor Bronze
Number of Contacts
1
Contact Finish
Gold Plated
Insulated
No
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.