Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5-1634504-2 5-1634504-2

5-1634504-2 (Discontinued)

  • Mfr # 5-1634504-2
  • Zoro # G801038032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1634504-2
Zoro #
G801038032
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
RF Connector
Type
Straight
Color
White
Number of Ports
1
Material
Zinc
Finish
Nickel Plated
Connector Type
Jack
Features
With Ground Tab
Contact Finish
Gold Plated
ESD Safe
No
Insulated
Yes
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.