
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1634535-1
Zoro #
G201037529
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Adapter
Type
Tee
Maximum Operating Temperature
85 Degrees C
Finish
Nickel Plated
Max. Temp.
85°C
Material
Zinc Alloy
Application
Power, Signal
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Insulated
Yes
Number of Contacts
1
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.