Zoro Homepage
This item is Discontinued.
Te Connectivity 5 CIRC DIN RCPT W/GRND FINGERS 5750477-1

5 CIRC DIN RCPT W/GRND FINGERS (Discontinued)

  • Mfr # 5750477-1
  • Zoro # G101044238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750477-1
Zoro #
G101044238
UPC #
-
Country of Origin
United States

Dimensions

Width
0.86 in
Height
20.83 mm
Length
0.62 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Wire Connector Style
Circular DIN
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Finish
Nickel Plated
Color
Black
Material
Nylon
Connection Material
Brass
Hole Center to Center
2.49 mm
ESD Safe
No
Flammability Rating
UL 94 V-0
Connector Type
Header
Wire Type
Discrete
Connector Terminates To
Printed Circuit Board
Number of Contacts
5
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
7.5 A
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.