.5 FPC VT ZIF Type-A 10 CONT

  • Mfr # 1-1734742-0

  • Zoro # G601040518


product price:  $0.59
/ea
Sold in multiples of 1000 for $590.00

Key Features

Length
10.7 mm
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1734742-0
Zoro #
G601040518
UPC #
-
Country of Origin
China

Dimensions

Length
10.7 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Glass-Filled Polyamide
Number of Rows
1
Current Rating
0.5 A
Contact Finish
Gold Plated
Contact Type
Socket
Connector Type
Receptacle
Terminal Finish
Gold Plated
Number of Contacts
10
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Connection Material
Phosphor Bronze
Connector Terminates To
Flexible Printed Circuit

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.