
.5 FPC VT ZIF Type-A 18 CONT
Mfr # 1-1734742-8
Zoro # G401040664
product price: $0.81
/eaSold in multiples of 1000 for $810.00
Key Features
Length
14.7 mm
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734742-8
Zoro #
G401040664
UPC #
-
Country of Origin
China
Dimensions
Length
14.7 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Glass-Filled Polyamide
Terminal Type
Surface Mount
Contact Type
Socket
Connector Type
Receptacle
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Gold Plated
Number of Rows
1
Number of Contacts
18
Hole Center to Center
0.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.