Zoro Homepage
This item is Discontinued.
Te Connectivity .5 FPC VT ZIF Type-A 20 CONT 2-1734742-0

.5 FPC VT ZIF Type-A 20 CONT (Discontinued)

  • Mfr # 2-1734742-0
  • Zoro # G901041369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734742-0
Zoro #
G901041369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.7 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Glass-Filled Polyamide
Number of Rows
1
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Contact Finish
Gold Plated
Connector Type
Receptacle
Number of Contacts
20
Contact Type
Socket
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.