Zoro Homepage
This item is Discontinued.
Te Connectivity .5 FPC VT ZIF Type-A 24 CONT 2-1734742-4

.5 FPC VT ZIF Type-A 24 CONT (Discontinued)

  • Mfr # 2-1734742-4
  • Zoro # G601041447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734742-4
Zoro #
G601041447
UPC #
-
Country of Origin
China

Dimensions

Length
17.7 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Glass-Filled Polyamide
Number of Rows
1
Connector Terminates To
Flexible Printed Circuit
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
24
Terminal Finish
Gold Plated
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.