
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1734742-0
Zoro #
G701041422
UPC #
-
Country of Origin
China
Dimensions
Length
0.815 in
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Glass-Filled Polyamide
Color
Black
Connector Terminates To
Flexible Printed Circuit
Number of Rows
1
Current Rating
0.5 A
Number of Contacts
30
Contact Finish
Gold Plated
Hole Center to Center
0.5 mm
Connector Type
Receptacle
Contact Type
Socket
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.