Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .5 FPC VT ZIF Type-A 36 CONT 3-1734742-6

.5 FPC VT ZIF Type-A 36 CONT (Discontinued)

  • Mfr # 3-1734742-6
  • Zoro # G901041406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1734742-6
Zoro #
G901041406
UPC #
-
Country of Origin
China

Dimensions

Length
23.7 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Glass-Filled Polyamide
Color
Black
Current Rating
0.5 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Number of Contacts
36
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Gold Plated
Number of Rows
1
Hole Center to Center
0.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.