
.5 FPC VT ZIF Type-A 8 CONT
Mfr # 1734742-8
Zoro # G001040873
product price: $0.55
/eaSold in multiples of 1000 for $550.00
Key Features
Length
0.382 in
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1734742-8
Zoro #
G001040873
UPC #
-
Country of Origin
China
Dimensions
Length
0.382 in
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Glass-Filled Polyamide
Contact Finish
Gold Plated
Hole Center to Center
0.5 mm
Number of Contacts
8
Number of Rows
1
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Current Rating
0.5 A
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.