Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS 5.0 MM R/A PLUG TRM BLK 796640-5

5 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796640-5
  • Zoro # G500985422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796640-5
Zoro #
G500985422
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Block Type
None
Side Stackable
Yes
Centerline (Pitch)
.197 in
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Screwless Terminal Block
No
Current Rating (Max)
15 A
Number of Positions
5
Screw Flange
Without
Wire Entry Angle
Side
Wire Range
30 to 12 AWG
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Connector & Contact Terminates To
Wire & Cable
Interlock
Without
Contact Mating Area Plating Material
Tin
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.