Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS 5.08MM R/A PLUG TRM BLK 796635-5

5 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796635-5
  • Zoro # G100984672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796635-5
Zoro #
G100984672
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Black
Centerline
5.08 mm [ .2 in ]
Connector Style
Plug
Current Rating (Max) (A)
15
Screw Flange
Without
Mating Angle
180° (Side)
Number of Rows
1
Mounting Angle
Right Angle
Contact Base Material
Phosphor Bronze
Applies To
Wire/Cable
Shrouded
No
Screw Plating Material
Nickel
Number of Positions
5
Marking Color
White
Voltage (VAC)
300
Contact Mount
Through Hole
Block Type
None
Side Stackable
Yes
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Material
Brass
Wire Entry Angle
Side
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Interlock
With
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.