Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS 5.08MM TERMI-BLOK 1546073-5

5 POS 5.08MM TERMI-BLOK (Discontinued)

  • Mfr # 1546073-5
  • Zoro # G500930057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546073-5
Zoro #
G500930057
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.15 in
Pin Length
3.8 mm
Screw Size
M3

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Color
Black
Contact Current Rating (Max)
17.5 A
Stacked Levels
Without
Header Type
Header Only
Side Stackable
Yes
Housing Material
PA 66
Threaded Flange
Without
Closed End
Without
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Wire Protection
With
Screw Material
Brass
Circuit Application
Power & Signal
Block Type
Stacking w/interlock
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 230°F
Number of Positions
5
Current Rating (Max)
17.5 A
Housing Color
Black
Screwless Terminal Block
No
Screw Flange
Without
Interlock
With
Connector Style
Header
Connector System
Wire-to-Board
Centerline (Pitch)
.2 in
Connector Mounting Type
Board Mount
Wire Entry Angle
Top
Number of Rows
1
Contact Mount
Through Hole
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.