Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS 5.08MM TERMI-BLOK TOP WI 1546074-5

5 POS 5.08MM TERMI-BLOK TOP WI (Discontinued)

  • Mfr # 1546074-5
  • Zoro # G500930002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546074-5
Zoro #
G500930002
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
3.8 mm
PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Color
Black
Screw Material
Brass
Connector System
Wire-to-Board
Mounting Angle
Straight
Number of Rows
1
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Header Type
Header Only
Centerline (Pitch)
.2 in
Wire Range
30 to 12 AWG
Side Stackable
Yes
Housing Color
Black
Closed End
Without
Stacked Levels
Without
Operating Temperature Range
-40 to 110°C
Screw Plating Material
Nickel
Current Rating (Max)
17.5 A
Connector & Contact Terminates To
Printed Circuit Board
Wire Entry Angle
35°
Wire Protection
With
Housing Material
PA 66
Circuit Application
Power & Signal
Number of Positions
5
Block Type
Stacking w/interlock
Connector Style
Header
Contact Current Rating (Max)
17.5 A
Contact Base Material
Brass
Contact Mount
Through Hole
Threaded Flange
Without
Screwless Terminal Block
No
Interlock
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.